Zoro Homepage

Manisa MNS-2308 Handmade Area Rug

  • Mfr # MNS2308-268

  • Zoro # G310357310


product price: $875.00
/ea
Free Shipping & Returns

Key Features

Color
Seafoam, Cream, Blue
Shape
Runner
Material
Face: 100% NZ Wool
Pile Height
0.59 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNS2308-268
Zoro #
G310357310
UPC #
889292427036
Country of Origin
India

Dimensions

Pile Height
0.59 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.79 in

Details

Color
Seafoam, Cream, Blue
Shape
Runner
Material
Face: 100% NZ Wool
Features
Handmade
Includes
Care Label
Weight
14.6 lb
Style
Global
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
Backing
No Backing

Description

This Manisa area rug is a perfect addition to any global-style room. Made of 100% New Zealand Wool, this high pile rug is hand woven in India and designed to last. Featuring a soft feel and luxurious texture, this rug will add warmth and comfort to your home. For best results, use with a non-skid rug pad not included. Care for your new addition by spot cleaning only. Make the Manisa area rug the centerpiece of your global-style decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.