
Manisa MNS-2308 Handmade Area Rug
Mfr # MNS2308-576
Zoro # G810357292
product price: $1,410.00
/ea
Free Shipping & Returns
Key Features
Color
Seafoam, Cream, Blue
Style
Global
Material
Face: 100% NZ Wool
Pile Height
0.59 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNS2308-576
Zoro #
G810357292
UPC #
889292427043
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.59 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.79 in
Details
Color
Seafoam, Cream, Blue
Style
Global
Material
Face: 100% NZ Wool
Shape
Rectangle
Weight
27.38 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Sub Style
Bohemian
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Construction
Hand Woven
Description
This Manisa area rug is a perfect addition to any global-style room. Made of 100% New Zealand Wool, this high pile rug is hand woven in India and designed to last. Featuring a soft feel and luxurious texture, this rug will add warmth and comfort to your home. For best results, use with a non-skid rug pad not included. Care for your new addition by spot cleaning only. Make the Manisa area rug the centerpiece of your global-style decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.