
Mardin MDI-2300 Handmade Area Rug
Mfr # MDI2300-810
Zoro # G110351518
product price: $675.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2300-810
Zoro #
G110351518
UPC #
888473948834
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Cream, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
40 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Sub Style
Bohemian
High/Low Texture
No
Backing
No Backing
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
Description
This Mardin Area Rug will bring a global feel to your home. It features a hand-woven construction, made of Wool and is sure to last for years. Made in India, this no pile rug is the perfect way to add texture and interest to any room. For best results, use with a rug pad sold separately and spot clean only for care. With its unique style, this area rug will make an eye-catching statement in any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.