Zoro Homepage

Mardin MDI-2301 Handmade Area Rug

  • Mfr # MDI2301-268

  • Zoro # G610351452


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Ivory
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2301-268
Zoro #
G610351452
UPC #
888473948872
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Ivory
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Weight
9.4 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Style
Global
Has Fringe
No
Sub Style
Bohemian
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This Mardin area rug brings an eclectic global style to any living space. Hand-woven in India with wool, this area rug provides a light weight, no-pile feel for your home. The intricate patterns and colors of this unique piece create an inviting atmosphere that is sure to be the focal point of any room. With its easy maintenance, spot clean only care instructions, this Mardin area rug is perfect for high traffic areas such as the living room or dining room. For best results, pair with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.