
Mardin MDI-2301 Handmade Area Rug
Mfr # MDI2301-576
Zoro # G810351658
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Ivory
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2301-576
Zoro #
G810351658
UPC #
888473948896
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Black, Ivory
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
17.63 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Construction
Hand Woven
Description
This Mardin area rug brings an eclectic global style to any living space. Hand-woven in India with wool, this area rug provides a light weight, no-pile feel for your home. The intricate patterns and colors of this unique piece create an inviting atmosphere that is sure to be the focal point of any room. With its easy maintenance, spot clean only care instructions, this Mardin area rug is perfect for high traffic areas such as the living room or dining room. For best results, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.