
Mardin MDI-2302 Handmade Area Rug
Mfr # MDI2302-69
Zoro # G910351466
product price: $520.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Medium Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2302-69
Zoro #
G910351466
UPC #
888473948988
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Cream, Medium Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
25.38 lb
Features
Handmade
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Woven
Sub Style
Bohemian
High/Low Texture
No
Description
This Mardin area rug brings an eclectic global style to any living space. Hand-woven in India with wool, this area rug provides a light weight, no-pile feel for your home. The intricate patterns and colors of this unique piece create an inviting atmosphere that is sure to be the focal point of any room. With its easy maintenance, spot clean only care instructions, this Mardin area rug is perfect for high traffic areas such as the living room or dining room. For best results, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.