
Mardin MDI-2305 Handmade Area Rug
Mfr # MDI2305-69
Zoro # G910352333
product price: $520.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Gray, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2305-69
Zoro #
G910352333
UPC #
888473949220
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Beige, Gray, Black
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
27 lb
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Bohemian
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Description
This Mardin Area Rug will bring a global feel to your home. It features a hand-woven construction, made of Wool and is sure to last for years. Made in India, this no pile rug is the perfect way to add texture and interest to any room. For best results, use with a rug pad sold separately and spot clean only for care. With its unique style, this area rug will make an eye-catching statement in any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.