Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mardin MDI-2306 Handmade Area Rug

  • Mfr # MDI2306-268

  • Zoro # G510352498


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2306-268
Zoro #
G510352498
UPC #
192201258851
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Black, Beige
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
9.2 lb
Durable/Performance Rated
No
Style
Global
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Moroccan
Construction
Hand Woven
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No

Description

This Mardin area rug is the perfect way to add global style to any room. The wool construction ensures durability and longevity, while the hand-woven construction gives this piece a unique look that will stand out in any setting. It has no pile, making it a great option for high traffic areas. This stylish and eye-catching rug is made in India and designed to last. Spot clean only for easy maintenance and use with a rug pad for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.