
Mardin MDI-2306 Handmade Area Rug
Mfr # MDI2306-81012
Zoro # G410352666
product price: $1,015.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2306-81012
Zoro #
G410352666
UPC #
192201258905
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Black, Beige
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
48.76 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Has Fringe
No
High/Low Texture
No
Sub Style
Moroccan
Outdoor Safe
No
Description
This Mardin area rug is the perfect way to add global style to any room. The wool construction ensures durability and longevity, while the hand-woven construction gives this piece a unique look that will stand out in any setting. It has no pile, making it a great option for high traffic areas. This stylish and eye-catching rug is made in India and designed to last. Spot clean only for easy maintenance and use with a rug pad for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.