
Mardin MDI-2307 Handmade Area Rug
Mfr # MDI2307-69
Zoro # G010352431
product price: $520.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2307-69
Zoro #
G010352431
UPC #
192201258967
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Light Beige, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
24.84 lb
Includes
Care Label
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Moroccan
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Description
This Mardin area rug is the perfect way to add global style to any room. The wool construction ensures durability and longevity, while the hand-woven construction gives this piece a unique look that will stand out in any setting. It has no pile, making it a great option for high traffic areas. This stylish and eye-catching rug is made in India and designed to last. Spot clean only for easy maintenance and use with a rug pad for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.