
Mardin MDI-2309 Handmade Area Rug
Mfr # MDI2309-810
Zoro # G110353611
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2309-810
Zoro #
G110353611
UPC #
889292247092
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Medium Gray, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
32.8 lb
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Bohemian
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Description
This Mardin area rug offers a unique global style that will add an interesting focal point to any room. Made of 100% wool, this no pile rug is hand woven in India with care and precision. The thin construction makes it perfect for high traffic areas and its low profile ensures it won't catch on furniture legs or doors. Add a non-slip rug pad for extra protection and comfort underfoot. For best results, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.