
Mardin MDI-2310 Handmade Area Rug
Mfr # MDI2310-81012
Zoro # G910353361
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2310-81012
Zoro #
G910353361
UPC #
889292247184
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
43.46 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
Sub Style
Bohemian
Outdoor Safe
No
Machine Washable
No
Description
Bring a touch of the exotic to your home with this Mardin Area Rug. Hand-woven in India using only wool, this eye-catching rug features a global style that will instantly add an eclectic feel to any room. The flatweave construction means there's no pile and makes it easy to clean with just spot cleaning. For added comfort and protection, be sure to use with a rug pad not included. Add an exciting flair to your living space today with this Mardin Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.