
Mardin MDI-2311 Handmade Area Rug
Mfr # MDI2311-23
Zoro # G010354756
product price: $32.55
/eaKey Features
Color
Gray, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2311-23
Zoro #
G010354756
UPC #
889292247207
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Gray, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
2.46 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Construction
Hand Woven
Sub Style
Bohemian
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
Bring a touch of the exotic to your home with this Mardin Area Rug. Hand-woven in India using only wool, this eye-catching rug features a global style that will instantly add an eclectic feel to any room. The flatweave construction means there's no pile and makes it easy to clean with just spot cleaning. For added comfort and protection, be sure to use with a rug pad not included. Add an exciting flair to your living space today with this Mardin Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.