
Mardin MDI-2313 Handmade Area Rug
Mfr # MDI2313-810
Zoro # G910354887
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2313-810
Zoro #
G910354887
UPC #
889292247412
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Black, Gray, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
32.8 lb
Includes
Care Label
Features
Handmade
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Bohemian
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Woven
Description
Introducing the Mardin Area Rug, a statement piece that adds global style to any living space. Crafted with handwoven construction from wool fabric, this Indian-made rug has a no-pile design and is perfect for creating an eye-catching visual. We recommend using a rug pad underneath to prevent slipping and ensure long-term durability. For easy maintenance, spot cleaning is recommended. Add this unique piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.