
Mardin MDI-2313 Handmade Area Rug
Mfr # MDI2313-81012
Zoro # G810354819
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2313-81012
Zoro #
G810354819
UPC #
889292247429
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Black, Gray, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
43.46 lb
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
Construction
Hand Woven
Outdoor Safe
No
Description
Introducing the Mardin Area Rug, a statement piece that adds global style to any living space. Crafted with handwoven construction from wool fabric, this Indian-made rug has a no-pile design and is perfect for creating an eye-catching visual. We recommend using a rug pad underneath to prevent slipping and ensure long-term durability. For easy maintenance, spot cleaning is recommended. Add this unique piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.