
Mardin MDI-2316 Handmade Area Rug
Mfr # MDI2316-23
Zoro # G910356027
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Gray
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2316-23
Zoro #
G910356027
UPC #
889292459730
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Beige, Gray
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
2.28 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
Yes
Construction
Hand Woven
Printed Design
No
Outdoor Safe
No
Description
This Mardin area rug is the perfect way to add a touch of cottage style to any room in your home. Expertly hand-woven from wool, this no pile rug offers superior durability and comfort for years to come. The unique fringe detail along the edges adds a subtle decorative flair that will tie together any living space. With its Indian-made construction, this Mardin area rug also makes an excellent addition to any global design aesthetic. To ensure optimal stability and longevity, use with a quality rug pad not included. Spot clean only for maintenance and enjoy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.