
Mardin MDI-2317 Handmade Area Rug
Mfr # MDI2317-810
Zoro # G910356805
product price: $675.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2317-810
Zoro #
G910356805
UPC #
889292478304
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Beige, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
30.4 lb
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Sub Style
Bohemian
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Hand Woven
Printed Design
No
Description
Experience the bohemian allure of the Mardin rug, hand-woven with the utmost precision in the vibrant and culturally-rich region of India. This appealing rug is made entirely from wool, boasting a unique global design that effortlessly complements any decor. Its fringe details add an element of playful sophistication, creating a versatile centerpiece for any room. The Mardin rug features a no-pile construction making it easy to maintain; simply spot clean with a dry cloth as needed. For enhanced comfort and durability, we recommend pairing this exquisite piece with a rug pad. This hand-made woolen wonder embodies an exotic charm that is sure to captivate and impress!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.