
Mardin MDI-2317 Handmade Area Rug
Mfr # MDI2317-81012
Zoro # G310356825
product price: $1,015.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2317-81012
Zoro #
G310356825
UPC #
889292478311
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Beige, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
40.28 lb
Features
Handmade
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Bohemian
Description
Experience the bohemian allure of the Mardin rug, hand-woven with the utmost precision in the vibrant and culturally-rich region of India. This appealing rug is made entirely from wool, boasting a unique global design that effortlessly complements any decor. Its fringe details add an element of playful sophistication, creating a versatile centerpiece for any room. The Mardin rug features a no-pile construction making it easy to maintain; simply spot clean with a dry cloth as needed. For enhanced comfort and durability, we recommend pairing this exquisite piece with a rug pad. This hand-made woolen wonder embodies an exotic charm that is sure to captivate and impress!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.