Zoro Homepage

Mardin MDI-2318 Handmade Area Rug

  • Mfr # MDI2318-268

  • Zoro # G810357117


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Medium Gray
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2318-268
Zoro #
G810357117
UPC #
889292478342
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Beige, Medium Gray
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Features
Handmade
Includes
Care Label
Weight
7.6 lb
Construction
Hand Woven
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Sub Style
Bohemian
Machine Washable
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Style
Global
Durable/Performance Rated
No

Description

Experience the bohemian allure of the Mardin rug, hand-woven with the utmost precision in the vibrant and culturally-rich region of India. This appealing rug is made entirely from wool, boasting a unique global design that effortlessly complements any decor. Its fringe details add an element of playful sophistication, creating a versatile centerpiece for any room. The Mardin rug features a no-pile construction making it easy to maintain; simply spot clean with a dry cloth as needed. For enhanced comfort and durability, we recommend pairing this exquisite piece with a rug pad. This hand-made woolen wonder embodies an exotic charm that is sure to captivate and impress!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.