
Mardin MDI-2318 Handmade Area Rug
Mfr # MDI2318-3656
Zoro # G110357107
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Medium Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDI2318-3656
Zoro #
G110357107
UPC #
889292478359
Country of Origin
India
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
0.4 in
Details
Color
Beige, Medium Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
7.32 lb
Includes
Care Label
Features
Handmade
Sub Style
Bohemian
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Description
Experience the bohemian allure of the Mardin rug, hand-woven with the utmost precision in the vibrant and culturally-rich region of India. This appealing rug is made entirely from wool, boasting a unique global design that effortlessly complements any decor. Its fringe details add an element of playful sophistication, creating a versatile centerpiece for any room. The Mardin rug features a no-pile construction making it easy to maintain; simply spot clean with a dry cloth as needed. For enhanced comfort and durability, we recommend pairing this exquisite piece with a rug pad. This hand-made woolen wonder embodies an exotic charm that is sure to captivate and impress!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.