Zoro Homepage

Mardin MDI-2321 Handmade Area Rug

  • Mfr # MDI2321-268

  • Zoro # G710358245


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Denim, Light Blue
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2321-268
Zoro #
G710358245
UPC #
889292513678
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Beige, Denim, Light Blue
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Weight
10 lb
Features
Handmade
Includes
Care Label
Sub Style
Bohemian
Outdoor Safe
No
Construction
Hand Woven
Has Fringe
No
Style
Global
Machine Washable
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No

Description

This Mardin Area Rug will bring a global feel to your home. It features a hand-woven construction, made of Wool and is sure to last for years. Made in India, this no pile rug is the perfect way to add texture and interest to any room. For best results, use with a rug pad sold separately and spot clean only for care. With its unique style, this area rug will make an eye-catching statement in any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.