Zoro Homepage

Mardin MDI-2322 Handmade Area Rug

  • Mfr # MDI2322-268

  • Zoro # G510357981


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2322-268
Zoro #
G510357981
UPC #
889292548748
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Beige
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
10 lb
Construction
Hand Woven
Style
Area Rug
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Primary Color
Light Grey

Description

Bring a touch of luxury and timeless style to your home with the Mardin Hand Woven Rug. This beautiful rug is crafted from the finest wool, woven by hand in India. Its no-pile design creates a unique look that will add texture and warmth to any room. The durable construction ensures long-lasting quality, so you can enjoy this piece for years to come. For extra protection, we recommend pairing with a rug pad. When it comes time for cleaning, simply spot clean with mild detergent. Enhance your space today with the Mardin Hand Woven Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.