
Mardin MDI-2322 Handmade Area Rug
Mfr # MDI2322-81012
Zoro # G910357963
product price: $1,015.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2322-81012
Zoro #
G910357963
UPC #
889292548793
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Light Beige
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
53 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Primary Color
Light Grey
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Description
Bring a touch of luxury and timeless style to your home with the Mardin Hand Woven Rug. This beautiful rug is crafted from the finest wool, woven by hand in India. Its no-pile design creates a unique look that will add texture and warmth to any room. The durable construction ensures long-lasting quality, so you can enjoy this piece for years to come. For extra protection, we recommend pairing with a rug pad. When it comes time for cleaning, simply spot clean with mild detergent. Enhance your space today with the Mardin Hand Woven Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.