Zoro Homepage

Mardin MDI-2324 Handmade Area Rug

  • Mfr # MDI2324-268

  • Zoro # G310359062


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Slate, Charcoal
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2324-268
Zoro #
G310359062
UPC #
889292547956
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Cream, Light Slate, Charcoal
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
10 lb
Primary Color
Light Silver
Style
Area Rug
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Machine Washable
No
Construction
Hand Woven
Outdoor Safe
No

Description

The Mardin Rug is the perfect addition to any space. This hand-woven rug from India features a timeless and intricate design, made from premium wool for a soft and luxurious feel. The no pile construction gives this rug an understated look while still bringing an elegant touch to your home. With its high durability and easy maintenance, this versatile piece is sure to be cherished for years to come. Plus, use with a rug pad not included for added comfort and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.