
Mardin MDI-2325 Handmade Area Rug
Mfr # MDI2325-81012
Zoro # G810358961
product price: $1,015.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Slate
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2325-81012
Zoro #
G810358961
UPC #
889292548854
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Cream, Light Slate
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
53 lb
Includes
Care Label
Features
Handmade
Primary Color
Light Silver
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
High/Low Texture
No
Outdoor Safe
No
Description
The Mardin Rug is the perfect addition to any space. This hand-woven rug from India features a timeless and intricate design, made from premium wool for a soft and luxurious feel. The no pile construction gives this rug an understated look while still bringing an elegant touch to your home. With its high durability and easy maintenance, this versatile piece is sure to be cherished for years to come. Plus, use with a rug pad not included for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.