
Mardin MDI-2327 Handmade Area Rug
Mfr # MDI2327-81012
Zoro # G110359767
product price: $1,015.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Ivory, Black
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2327-81012
Zoro #
G110359767
UPC #
764262191004
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Tan, Ivory, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
53 lb
Has Fringe
No
Construction
Hand Woven
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Light Grey
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Description
Introducing the Mardin Handmade Rug, a beautiful addition to any space that seamlessly blends functionality and aesthetics. Woven meticulously by hand in India, this rug is made of wool, known for its durability and comfort underfoot. Its no-pile feature ensures an easy-to-maintain surface that adds a sleek touch to your decor. To enhance its lifespan, we recommend using it with a rug pad and spot cleaning with mild detergent when needed. Let this stunning Mardin rug elevate your room's ambience while providing you the luxurious feel of pure wool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.