
Mardin MDI-2332 Handmade Area Rug
Mfr # MDI2332-69
Zoro # G110359880
product price: $520.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Ivory, Black
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2332-69
Zoro #
G110359880
UPC #
764262336306
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Gray, Ivory, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
27 lb
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Construction
Hand Woven
Description
Experience the allure of our Mardin collection with this stunning hand-made rug. Fashioned from wool and hand-woven with care in India, this rug captivates with its beautiful style that effortlessly enhances any space. The rug is built without a pile, allowing for a sleek profile that fits seamlessly into your home. We recommend the use of a rug pad to prevent slipping and maintain its positioning. When it comes to cleaning, simply spot clean it with a dry cloth to keep it looking fresh and new. Indulge in the comfort and charm of this piece from our Mardin collection for an instantly upgraded living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.