Zoro Homepage

Mardin MDI-2334 Handmade Area Rug

  • Mfr # MDI2334-810

  • Zoro # G010360931


product price: $675.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Light Beige, Ivory, Black
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2334-810
Zoro #
G010360931
UPC #
764262336450
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in

Details

Color
Light Beige, Ivory, Black
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
40 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
Outdoor Safe
No
Primary Color
Ash
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No

Description

Experience the allure of our Mardin collection with this stunning hand-made rug. Fashioned from wool and hand-woven with care in India, this rug captivates with its beautiful style that effortlessly enhances any space. The rug is built without a pile, allowing for a sleek profile that fits seamlessly into your home. We recommend the use of a rug pad to prevent slipping and maintain its positioning. When it comes to cleaning, simply spot clean it with a dry cloth to keep it looking fresh and new. Indulge in the comfort and charm of this piece from our Mardin collection for an instantly upgraded living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.