Zoro Homepage

Mardin MDI-2337 Handmade Area Rug

  • Mfr # MDI2337-268

  • Zoro # G310361010


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2337-268
Zoro #
G310361010
UPC #
764262336870
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Ivory
Shape
Runner
Material
Face: 100% Wool
Weight
10 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Woven
Primary Color
Light Silver
Style
Area Rug
Backing
No Backing

Description

Introducing the Mardin Handmade Rug, a beautiful addition to any space that seamlessly blends functionality and aesthetics. Woven meticulously by hand in India, this rug is made of wool, known for its durability and comfort underfoot. Its no-pile feature ensures an easy-to-maintain surface that adds a sleek touch to your decor. To enhance its lifespan, we recommend using it with a rug pad and spot cleaning with mild detergent when needed. Let this stunning Mardin rug elevate your room's ambience while providing you the luxurious feel of pure wool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.