Zoro Homepage

Mardin MDI-2340 Handmade Area Rug

  • Mfr # MDI2340-268

  • Zoro # G010362096


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Ivory
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2340-268
Zoro #
G010362096
UPC #
889292545426
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Tan, Ivory
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
10 lb
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Style
Area Rug
High Traffic Compatible
Yes
Primary Color
Ash
Backing
No Backing
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No

Description

This exquisite Mardin hand made rug is the perfect addition to any space. Featuring a unique and eye-catching design, this rug will bring your home decor to life. Made of luxurious wool, it is hand woven with no pile for an understated yet elegant touch. Use with a rug pad for added comfort and durability. Spot clean with a dry cloth for easy maintenance. Imported from India, this timeless piece will be sure to captivate for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.