
Mardin MDI-2340 Handmade Area Rug
Mfr # MDI2340-810
Zoro # G910362097
product price: $675.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Ivory
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2340-810
Zoro #
G910362097
UPC #
889292545464
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Tan, Ivory
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
40 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Construction
Hand Woven
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
Yes
High Traffic Compatible
Yes
Primary Color
Ash
Machine Washable
No
Description
This exquisite Mardin hand made rug is the perfect addition to any space. Featuring a unique and eye-catching design, this rug will bring your home decor to life. Made of luxurious wool, it is hand woven with no pile for an understated yet elegant touch. Use with a rug pad for added comfort and durability. Spot clean with a dry cloth for easy maintenance. Imported from India, this timeless piece will be sure to captivate for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.