
Mardin MDI-2341 Handmade Area Rug
Mfr # MDI2341-3656
Zoro # G310361874
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2341-3656
Zoro #
G310361874
UPC #
889292545518
Country of Origin
India
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
0.4 in
Details
Color
Ivory
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
9.63 lb
Outdoor Safe
No
High/Low Texture
No
Has Fringe
Yes
Construction
Hand Woven
Backing
No Backing
Printed Design
No
Machine Washable
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This exquisite Mardin hand made rug is the perfect addition to any space. Featuring a unique and eye-catching design, this rug will bring your home decor to life. Made of luxurious wool, it is hand woven with no pile for an understated yet elegant touch. Use with a rug pad for added comfort and durability. Spot clean with a dry cloth for easy maintenance. Imported from India, this timeless piece will be sure to captivate for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.