
Mardin MDI-2341 Handmade Area Rug
Mfr # MDI2341-810
Zoro # G310361805
product price: $675.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2341-810
Zoro #
G310361805
UPC #
889292545549
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Ivory
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
40 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Woven
Primary Color
Light Silver
Description
This exquisite Mardin hand made rug is the perfect addition to any space. Featuring a unique and eye-catching design, this rug will bring your home decor to life. Made of luxurious wool, it is hand woven with no pile for an understated yet elegant touch. Use with a rug pad for added comfort and durability. Spot clean with a dry cloth for easy maintenance. Imported from India, this timeless piece will be sure to captivate for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.