Zoro Homepage

Mardin MDI-2342 Handmade Area Rug

  • Mfr # MDI2342-268

  • Zoro # G810362036


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Light Gray, Gray, Ivory
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2342-268
Zoro #
G810362036
UPC #
889292545587
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Medium Gray, Light Gray, Gray, Ivory
Shape
Runner
Material
Face: 100% Wool
Weight
10 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Style
Area Rug
Construction
Hand Woven
Primary Color
Light Grey
Has Fringe
Yes

Description

This exquisite Mardin hand made rug is the perfect addition to any space. Featuring a unique and eye-catching design, this rug will bring your home decor to life. Made of luxurious wool, it is hand woven with no pile for an understated yet elegant touch. Use with a rug pad for added comfort and durability. Spot clean with a dry cloth for easy maintenance. Imported from India, this timeless piece will be sure to captivate for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.