Zoro Homepage

Mardin MDI-2344 Handmade Area Rug

  • Mfr # MDI2344-268

  • Zoro # G810363132


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Ivory
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2344-268
Zoro #
G810363132
UPC #
764262338775
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Tan, Ivory
Shape
Runner
Material
Face: 100% Wool
Weight
10 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Machine Washable
No
Printed Design
No
High/Low Texture
No
Primary Color
Warm Grey
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
Style
Area Rug

Description

Introducing the Mardin Collection's hand-woven rug, a stunning addition to any space that beautifully blends tradition and trend. Manufactured in India, this rug boasts an exquisite design woven with pure wool fibers for a soft and luxurious feel underfoot. The no pile feature ensures it lies flat, while its durability stands up to high-traffic areas in your home or office. For an optimal experience, we recommend using this rug with a pad. Keeping it clean is easy too - simply spot clean with a dry cloth to maintain its vibrant appeal. This Indian gem is more than just a floor covering; it's a statement of style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.