
Mardin MDI-2344 Handmade Area Rug
Mfr # MDI2344-576
Zoro # G310363045
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Ivory
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2344-576
Zoro #
G310363045
UPC #
764262338805
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Tan, Ivory
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
18.75 lb
Backing
No Backing
Has Fringe
No
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Woven
Primary Color
Warm Grey
High/Low Texture
No
Description
Introducing the Mardin Collection's hand-woven rug, a stunning addition to any space that beautifully blends tradition and trend. Manufactured in India, this rug boasts an exquisite design woven with pure wool fibers for a soft and luxurious feel underfoot. The no pile feature ensures it lies flat, while its durability stands up to high-traffic areas in your home or office. For an optimal experience, we recommend using this rug with a pad. Keeping it clean is easy too - simply spot clean with a dry cloth to maintain its vibrant appeal. This Indian gem is more than just a floor covering; it's a statement of style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.