Zoro Homepage

Mardin MDI-2346 Handmade Area Rug

  • Mfr # MDI2346-268

  • Zoro # G610363998


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2346-268
Zoro #
G610363998
UPC #
764262339192
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Ivory
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Weight
10 lb
Includes
Care Label
Construction
Hand Woven
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Primary Color
Light Grey
High Traffic Compatible
Yes
Style
Area Rug
Backing
No Backing

Description

Introducing the Mardin Collection's hand-woven rug, a stunning addition to any space that beautifully blends tradition and trend. Manufactured in India, this rug boasts an exquisite design woven with pure wool fibers for a soft and luxurious feel underfoot. The no pile feature ensures it lies flat, while its durability stands up to high-traffic areas in your home or office. For an optimal experience, we recommend using this rug with a pad. Keeping it clean is easy too - simply spot clean with a dry cloth to maintain its vibrant appeal. This Indian gem is more than just a floor covering; it's a statement of style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.