
Mardin MDI-2349 Handmade Area Rug
Mfr # MDI2349-576
Zoro # G110364938
product price: $320.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Ivory
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDI2349-576
Zoro #
G110364938
UPC #
889292545020
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Tan, Ivory
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
18.75 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Construction
Hand Woven
Primary Color
Sterling Grey
Backing
No Backing
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Description
Experience the allure of our Mardin collection with this stunning hand-made rug. Fashioned from wool and hand-woven with care in India, this rug captivates with its beautiful style that effortlessly enhances any space. The rug is built without a pile, allowing for a sleek profile that fits seamlessly into your home. We recommend the use of a rug pad to prevent slipping and maintain its positioning. When it comes to cleaning, simply spot clean it with a dry cloth to keep it looking fresh and new. Indulge in the comfort and charm of this piece from our Mardin collection for an instantly upgraded living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.