Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mardin MDI-2350 Handmade Area Rug

  • Mfr # MDI2350-268

  • Zoro # G810365129


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Tan
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2350-268
Zoro #
G810365129
UPC #
889292544689
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Ivory, Tan
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
10 lb
Style
Area Rug
Durable/Performance Rated
No
Primary Color
Light Grey
Outdoor Safe
No
Backing
No Backing
Construction
Hand Woven
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Printed Design
No

Description

Experience the allure of our Mardin collection with this stunning hand-made rug. Fashioned from wool and hand-woven with care in India, this rug captivates with its beautiful style that effortlessly enhances any space. The rug is built without a pile, allowing for a sleek profile that fits seamlessly into your home. We recommend the use of a rug pad to prevent slipping and maintain its positioning. When it comes to cleaning, simply spot clean it with a dry cloth to keep it looking fresh and new. Indulge in the comfort and charm of this piece from our Mardin collection for an instantly upgraded living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.