
Mardin MDI-2351 Handmade Area Rug
Mfr # MDI2351-23
Zoro # G010365189
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Ivory
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDI2351-23
Zoro #
G010365189
UPC #
889292544733
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Gray, Ivory
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
3 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Primary Color
Light Grey
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Construction
Hand Woven
Backing
No Backing
Has Fringe
No
Description
Experience the allure of our Mardin collection with this stunning hand-made rug. Fashioned from wool and hand-woven with care in India, this rug captivates with its beautiful style that effortlessly enhances any space. The rug is built without a pile, allowing for a sleek profile that fits seamlessly into your home. We recommend the use of a rug pad to prevent slipping and maintain its positioning. When it comes to cleaning, simply spot clean it with a dry cloth to keep it looking fresh and new. Indulge in the comfort and charm of this piece from our Mardin collection for an instantly upgraded living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.