Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mardin MDI-2351 Handmade Area Rug

  • Mfr # MDI2351-268

  • Zoro # G710365229


product price: $195.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, Ivory
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDI2351-268
Zoro #
G710365229
UPC #
889292544740
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Gray, Ivory
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
10 lb
High Traffic Compatible
Yes
Style
Area Rug
Printed Design
No
Has Fringe
No
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Primary Color
Light Grey
Outdoor Safe
No
Durable/Performance Rated
No

Description

Experience the allure of our Mardin collection with this stunning hand-made rug. Fashioned from wool and hand-woven with care in India, this rug captivates with its beautiful style that effortlessly enhances any space. The rug is built without a pile, allowing for a sleek profile that fits seamlessly into your home. We recommend the use of a rug pad to prevent slipping and maintain its positioning. When it comes to cleaning, simply spot clean it with a dry cloth to keep it looking fresh and new. Indulge in the comfort and charm of this piece from our Mardin collection for an instantly upgraded living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.