
Margaret BOMG-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2300-53710
- Zoro # G810344599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOMG2300-53710
Zoro #
G810344599
UPC #
889292621229
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Navy, Gray, Taupe, Charcoal, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
10.75 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes
Primary Color
Pewter
Backing
No Backing
Construction
Machine Woven
Description
Introducing Margaret - the perfect area rug for your home! This beautiful and unique machine-woven rug is sure to become the centerpiece of any space. It has a fringe, is made from durable polyester, and was expertly crafted in Turkey. The no-pile construction makes it ideal for high traffic areas and can even be used outdoors with ease! To keep it looking its best, simply hose off with water and hang to dry when necessary. Add a rug pad for extra comfort. With Margaret, you can bring timeless beauty and elegance to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.