
Margaret BOMG-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2300-71010
- Zoro # G310344440
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2300-71010
Zoro #
G310344440
UPC #
889292622097
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.12 in
Details
Color
Navy, Gray, Taupe, Charcoal, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
20.49 lb
Features
Outdoor Safe
Backing
No Backing
Construction
Machine Woven
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Primary Color
Pewter
Outdoor Safe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing Margaret - the perfect area rug for your home! This beautiful and unique machine-woven rug is sure to become the centerpiece of any space. It has a fringe, is made from durable polyester, and was expertly crafted in Turkey. The no-pile construction makes it ideal for high traffic areas and can even be used outdoors with ease! To keep it looking its best, simply hose off with water and hang to dry when necessary. Add a rug pad for extra comfort. With Margaret, you can bring timeless beauty and elegance to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.