Margaret BOMG-2301 Outdoor Safe Area Rug

  • Mfr # BOMG2301-2773

  • Zoro # G210345745


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Color
Black, Blue, Charcoal, Gray, Taupe
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.04 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOMG2301-2773
Zoro #
G210345745
UPC #
889292622127
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.12 in

Details

Color
Black, Blue, Charcoal, Gray, Taupe
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Outdoor Safe
Weight
4.93 lb
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Style
Area Rug
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Pewter
Printed Design
No
Has Fringe
Yes
Outdoor Safe
Yes

Description

Bring a touch of elegance and beauty to your home with the Margaret area rug. This exquisite machine-woven polyester rug features a sophisticated design that is perfect for any space, from traditional to contemporary. The fringe detail adds an extra layer of style, while its no pile construction makes it ideal for high traffic areas. It's also outdoor safe and easy to care for - simply hose off with water and hang to dry! Plus, we recommend using a rug pad not included to keep it in place and help protect the underside from wear and tear. With its eye-catching pattern and timeless design, you'll love the Margaret area rug for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.