
Margaret BOMG-2302 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2302-53710
- Zoro # G510345469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOMG2302-53710
Zoro #
G510345469
UPC #
889292622165
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Dark Brown, Taupe, Charcoal, Gray, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
10.75 lb
Machine Washable
No
Primary Color
Sage
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Description
Bring a touch of elegance and beauty to your home with the Margaret area rug. This exquisite machine-woven polyester rug features a sophisticated design that is perfect for any space, from traditional to contemporary. The fringe detail adds an extra layer of style, while its no pile construction makes it ideal for high traffic areas. It's also outdoor safe and easy to care for - simply hose off with water and hang to dry! Plus, we recommend using a rug pad not included to keep it in place and help protect the underside from wear and tear. With its eye-catching pattern and timeless design, you'll love the Margaret area rug for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.