
Margaret BOMG-2302 Outdoor Safe Area Rug
Mfr # BOMG2302-71010
Zoro # G010345549
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Taupe, Charcoal, Gray, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2302-71010
Zoro #
G010345549
UPC #
889292622172
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.04 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.12 in
Details
Color
Dark Brown, Taupe, Charcoal, Gray, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
20.49 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Printed Design
No
Primary Color
Sage
Has Fringe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
Construction
Machine Woven
Description
Bring a touch of elegance and beauty to your home with the Margaret area rug. This exquisite machine-woven polyester rug features a sophisticated design that is perfect for any space, from traditional to contemporary. The fringe detail adds an extra layer of style, while its no pile construction makes it ideal for high traffic areas. It's also outdoor safe and easy to care for - simply hose off with water and hang to dry! Plus, we recommend using a rug pad not included to keep it in place and help protect the underside from wear and tear. With its eye-catching pattern and timeless design, you'll love the Margaret area rug for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.