
Margaret BOMG-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2303-53710
- Zoro # G110345708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOMG2303-53710
Zoro #
G110345708
UPC #
889292622196
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Taupe, Gray, Charcoal, Brown, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
10.75 lb
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Ash
Backing
No Backing
Outdoor Safe
Yes
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Description
Add an instant touch of class and elegance to any space with the Margaret Area Rug. This beautiful machine-woven area rug is crafted from Polyester for a soft texture that will last for years to come. Its fringe adds a hint of sophistication, making it perfect for any room in your home. The flat weave construction is ideal for high traffic areas as it won?t show wear and tear. Plus, this rug is even outdoor safe so you can use it in your outdoor living space! For easy care and cleaning, just hose off with water and hang to dry. For optimal performance, we recommend using a rug pad not included. Transform your home today with the Margaret Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.