
Margaret BOMG-2304 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2304-2773
- Zoro # G510345605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOMG2304-2773
Zoro #
G510345605
UPC #
889292621298
Country of Origin
Turkey
Dimensions
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.12 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Dark Brown, Gray, Taupe, Charcoal, Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Outdoor Safe
Includes
Care Label
Weight
4.93 lb
High/Low Texture
No
Has Fringe
Yes
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Light Grey
Style
Area Rug
Machine Washable
No
Backing
No Backing
Printed Design
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
The Margaret area rug is the perfect addition to any living space. The machine woven Polyester construction adds an elegant touch, while the no pile design ensures a durable finish for high-traffic areas. The fringe detailing gives this piece a unique and stylish look that will be sure to draw attention in any room. Plus, it's outdoor safe, so you can enjoy its beauty all year round. For best results, use with a rug pad to prevent slipping and ensure maximum comfort. Cleaning is easy--simply hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.