
Margaret BOMG-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # BOMG2305-53710
- Zoro # G810345268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BOMG2305-53710
Zoro #
G810345268
UPC #
889292621328
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.12 in
Details
Color
Charcoal, Taupe, Dark Brown, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
10.75 lb
Includes
Care Label
Features
Outdoor Safe
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Has Fringe
Yes
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Sage
Description
Introducing the Margaret area rug, the perfect addition to any space! This stylish and beautiful fringe-accented area rug is made of polyester and machine woven in Turkey. It features a no pile design, making it great for high traffic areas. Plus, it's outdoor safe so you can use it both inside or outside your home. The easy care instructions ensure that this rug remains looking its best - simply hose off with water and hang to dry. Add an extra layer of protection by using with a rug pad sold separately. Bring some style into your life with the Margaret area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.