This item is Discontinued.

Livabliss Margaret BOMG-2305 Outdoor Safe Area Rug BOMG2305-9131

Margaret BOMG-2305 Outdoor Safe Area Rug (Discontinued)

  • Mfr # BOMG2305-9131
  • Zoro # G110345456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOMG2305-9131
Zoro #
G110345456
UPC #
889292622257
Country of Origin
Turkey

Dimensions

Size
9 ft x 13 ft 1 in
Pile Height
0.04 in
Length (In.)
157.48 in
Width (In.)
108.27 in
Thickness
0.12 in

Details

Color
Charcoal, Taupe, Dark Brown, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
30.79 lb
Outdoor Safe
Yes
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Sage

Description

Introducing the Margaret area rug, the perfect addition to any space! This stylish and beautiful fringe-accented area rug is made of polyester and machine woven in Turkey. It features a no pile design, making it great for high traffic areas. Plus, it's outdoor safe so you can use it both inside or outside your home. The easy care instructions ensure that this rug remains looking its best - simply hose off with water and hang to dry. Add an extra layer of protection by using with a rug pad sold separately. Bring some style into your life with the Margaret area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.